1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT207T4
Battery-Operated Cutter, ACSR, 2 Ah
Mi Item #
09032065
MFR #
BAT207T4
Price
$4,469.58
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC BAT207T4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT207T4
Battery-Operated Cutter, ACSR, 2 Ah
Mi Item #
09032065
MFR #
BAT207T4
Mfr description
BAT207T4 BATTERY-OPERATED CUTTER, ACSR,
Cuts up to 500 MCM copper, 500 MCM aluminum and 556 ACSR cable
Includes cutting jaw, two 2 Ah batteries, charger and bag
7 ton hydraulic force cuts a larger capacity faster than similar models on the market
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,469
.58
/each
Add to Cart
Specifications
Dimensions
Height
12 in
Length
26 in
Weight
16.03 lbs
Width
6 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items