Motion
BAT207T4H
Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS
MI ITEM #09032067
MFR #BAT207T4H
Your Price$6,334.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS
MI ITEM #09032067
MFR #BAT207T4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,334.30/each(List $7,601.16)

Overview

Mfr description
BAT207T4H BATTERY-OP CUT/CRIMPER, BG DIE
  • Cuts and crimps copper, aluminum and ACSR cable
  • 7 ton hydraulic force cuts a larger capacity faster than similar models on the market
  • Kit includes BG and D3 crimping jaw, ACSR and EHS cutting jaw, two 4 Ah batteries, charger and bag
  • Compatible with industry standard W-style dies
  • Two work lights illuminate darker spaces
  • Green light indicator confirms good crimp has been made
  • Tool only
  • Powered by DeWALT 20V lithium-ion batteries (4 Ah)
  • DeWALT is a registered trademark of the Black & Decker corporation

Specifications

  • Width
    16 in
  • Height
    12 in
  • Length
    26 in
  • Weight
    15.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text