Motion
BAT207T5
Battery-Operated Bolt Cutter, Steel, 2 Ah
MI ITEM #09032068
MFR #BAT207T5
List Price$5,040.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery-Operated Bolt Cutter, Steel, 2 Ah
MI ITEM #09032068
MFR #BAT207T5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,040.56/each for your price

Overview

Mfr description
BAT207T5 BATTERY-OPERATED BOLT CUTTER, S
  • Cuts 7/16-Inch EHS Guy Wire and Grade 8 bolts
  • Includes cutting jaw, two 2 Ah batteries, charger and bag
  • 7-Ton hydraulic force cuts a larger capacity faster than similar models on the market
  • Two work lights illuminate darker spaces
  • Replacement blades available
  • Powered by DeWALT 20V lithium-ion batteries (2 Ah)
  • DeWALT is a registered trademark of the Black & Decker corporation

Specifications

  • Cutting Capacity
    7/16 in, 3/8 in
  • Material Cut
    Steel
  • Blade Material
    Steel
  • Weight
    15.94 lbs
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text