1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT207T54H
Battery-Operated Bolt Cutter, Steel, 4 Ah
Mi Item #
09032069
MFR #
BAT207T54H
Price
$5,201.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Bolt and Wire Rope Cutters
KLEIN TOOLS INC BAT207T54H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT207T54H
Battery-Operated Bolt Cutter, Steel, 4 Ah
Mi Item #
09032069
MFR #
BAT207T54H
Mfr description
BAT207T54H BATTERY-OPERATED BOLT CUTTER,
Cuts 7/16-Inch EHS Guy Wire and Grade 8 bolts
Includes cutting jaw, two 4 Ah batteries, charger and bag
7 ton hydraulic force cuts a larger capacity faster than similar models on the market
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,201
.83
/each
Add to Cart
Specifications
Dimensions
Weight
15.94 lbs
Width
6 in
Details
Blade Material
Steel
Cutting Capacity
7/16 in, 3/8 in
Material Cut
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items