Overview
Mfr description
BAT207T7 CRIMPING JAW, D3 GROOVE
- Replacement crimping jaw for Klein's battery-operated cable cutter/crimper (BAT20-7T)
- Features a D3 groove die
- Crimps 600 MCM copper
- Crimps 350 MCM aluminum
- Crimps 477 MCM ACSR cable
- Compatible with industry standard W-style dies
- 7 ton hydraulic force provides 15-Percent more crimping power
Specifications
- Length6.25 in
- Height6.5 in
- Width1.5 in
- Weight2.89 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data