1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT20GD10
Battery-Operated Cu/Al Closed-Jaw Cutter, 2 Ah
Mi Item #
09032080
MFR #
BAT20GD10
Price
$3,586.13
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Cutters
KLEIN TOOLS INC BAT20GD10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT20GD10
Battery-Operated Cu/Al Closed-Jaw Cutter, 2 Ah
Mi Item #
09032080
MFR #
BAT20GD10
Mfr description
BAT20GD10 BATTERY-OPERATED CU/AL CLOSED-
Cuts 1000* MCM copper and 1500 MCM aluminum cable
Closed-jaw style provides higher cutting capacity
Includes tool, two 2 Ah batteries, charger and bag
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,586
.13
/each
Add to Cart
Specifications
Dimensions
Height
4.5 in
Length
13.4 in
Width
7.4 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items