1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT20GD14H
Battery-Operated EHS Closed-Jaw Cutter, 4 Ah
Mi Item #
09032081
MFR #
BAT20GD14H
Price
$4,724.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Cutters
KLEIN TOOLS INC BAT20GD14H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT20GD14H
Battery-Operated EHS Closed-Jaw Cutter, 4 Ah
Mi Item #
09032081
MFR #
BAT20GD14H
Mfr description
BAT20GD14H BATTERY-OPERATED EHS CLOSED-J
Cuts up to 750 MCM copper, 1500 MCM aluminum, 1590 MCM ACSR, 5/8-Inch (1.6 cm) ground rod and 1/2-Inch (1.3 cm) EHS cable
Closed-jaw style provides higher cutting capacity
Safety lockout switch
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,724
.50
/each
Add to Cart
Specifications
Dimensions
Height
4.5 in
Length
13.4 in
Width
7.4 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items