Specifications
Details
- Features & Benefits• Easy-to-use CO meter detects and measures concentration levels of carbon monoxide gas • Portable CO detector with user protection and short-term exposure limit (STEL) alarm Low level alarm (35 ppm) and high level alarm (200 ppm) Audible and visual alarms • Backlit display with CO measurements (0 to 1000 ppm) and temperature (Fahrenheit and Celsius) • Auto-power off after 20 minutes of no usage helps conserve battery life • Includes carrying pouch and 4xAAA batteries • Meter is NOT intended for use as personal protection equipment
Help us improve this product