Overview
Mfr description
ET130 DIGITAL LIGHT METER
- Easy to operate light meter to monitor light levels
- Measurements in Foot Candles (FC) and Lux
- Auto and manual range: 4000 FC; 40,000 Lux
- Features backlit LCD display with 40-segment bar graph
- Data hold, Max/Min, and Auto Power Off
- Includes carrying pouch and 9V battery
Help us improve this product