Motion
ET310
Circuit Breaker Finder - GFCI Outlet Tester
MI ITEM #09032111
MFR #ET310
Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circuit Breaker Finder - GFCI Outlet Tester
MI ITEM #09032111
MFR #ET310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.21/each

Specifications

Dimensions

  • Length
    10.9600 in
  • Weight
    7.2 oz

Details

  • Application
    Test GFCI Devices, Locate Circuit Breakers in Panel
  • Battery Type
    9V
  • Circuit Tester Type
    GFCI Outlet Tester
  • Material
    ABS Plastic

Overview

Mfr description
ET310 DIGITAL CIRCUIT BREAKER FINDER WIT
  • This circuit breaker finder can quickly and accurately locate the correct circuit breaker in a panel corresponding to the circuit to which an electrical outlet or fixture is connected
  • GFCI tester consists of two parts: a Transmitter connected to the electrical outlet or fixture, and a Receiver used to scan the panel to locate the correct breaker
  • Receiver delivers clear visual and audible indications when the correct breaker has been located
  • Operates on 90-120V AC circuits
  • Transmitter incorporates a GFCI outlet tester to inspect the wiring condition at the electrical outlet and test GFCI devices
  • Transmitter docks in the Receiver for convenient storage as a single item when tester is not is use
  • Transmitter incorporates a three-pin plug for connecting to North-American-style grounded electrical outlets
  • The transmitter may be connected to other electrical fixtures using optional accessories which are sold separately (Cat. No. 69411)
  • Receiver powers off automatically after approximately three minutes of non-use to conserve battery life
  • Transmitter is powered by the circuit when connected to the electrical outlet or fixture
  • Low battery indicator
  • Easily accessible battery compartment. Uses one 9V battery in receiver only; Transmitter does not require a battery
  • Built to withstand a 6.6-Foot (2 m) drop
  • CAT II 120V safety rating
  • Measurement Category II is applicable to test and measuring circuits connected directly to utilization points (socket outlets and similar points) of the low-voltage MAINS installation
  • Includes Transmitter, Receiver, user manual, and 9V battery (for Receiver)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought