Motion
ET900
ET900 USB DIGITAL METER, USB-A (TYPE A)
MI ITEM #09032114
MFR #ET900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ET900 USB DIGITAL METER, USB-A (TYPE A)
MI ITEM #09032114
MFR #ET900

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ET900 USB DIGITAL METER, USB-A (TYPE A)
  • 3 to 20V DC; Current: 0.05 to 3A
  • Continuously monitor up to 1000 hours of voltage, current, capacity/charge delivered, energy, and resistance (calculated)
  • Tests most common standard USB-A ports, including Qualcomm Quick Charge® ports
  • Store and recall up to 10 readings
  • Voltage and current overload detection
  • Hi-resolution LCD for clear visibility in environments with low ambient lighting
  • Durable cable to allow easy access to hard-to-reach ports
  • Rugged, pocket-sized, and light weight Klein industrial design stands up to jobsite demands
  • Built to withstand a 6.6-Foot (2m) drop
  • No batteries needed; powered by the USB port being tested

Specifications

  • Accessory Type
    USB Digital Meter
  • Best Dc Voltage Accuracy
    +/-1 %
  • Weight
    0.069 lbs
  • Height
    0.55 in
  • Length
    8.35 in
  • Standards
    CE Certified, cETLus Certified
  • Width
    1.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought