Specifications
Dimensions
- Height0.0000
- Length0.0000
- Weight0.03 lbs
- Width0.0000
Details
- Blade MaterialStainless Steel
- Handle MaterialMetal
- Harmonization Code8203300000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)