Motion
G104C
Embroidery Scissor, Curved Blade, 4-3/8-Inch
Mi Item #09032117
MFR #G104C
Price$28.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Embroidery Scissor, Curved Blade, 4-3/8-Inch
Mi Item #09032117
MFR #G104C

Mfr description
G104C EMBROIDERY SCISSOR, CURVED BLADE,
  • Scissor are made of hot forged, high carbon steel
  • Embroidery scissors with curved blades
  • Durable enough to stand up to the demands of professionals that use them everyday
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.69/each

Specifications

Dimensions

  • Height
    1.625 in
  • Length
    4.375 in
  • Weight
    0.04 lbs
  • Width
    1.625 in

Details

  • Blade Material
    Carbon Steel
  • Handle Color
    Silver
  • Handle Material
    Metal
  • Harmonization Code
    8203300000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)