Motion
G404LR
Embroidery Scissor with Large Ring, 4-Inch
MI ITEM #09032128
MFR #G404LR
Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Embroidery Scissor with Large Ring, 4-Inch
MI ITEM #09032128
MFR #G404LR

Mfr description
G404LR EMBROIDERY SCISSOR WITH LARGE RIN
  • Scissors are made of chrome over nickel plated, carbon steel
  • Embroidery scissors with extra sharp blades
  • Large, comfortable rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.52/each

Specifications

Dimensions

  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.07 lbs
  • Width
    0.0000

Details

  • Blade Material
    Carbon Steel
  • Handle Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)