Overview
Mfr description
G405LR EMBROIDERY SCISSOR WITH LARGE RIN
- Scissors are made of chrome over nickel plated, carbon steel
- Embroidery scissors with extra sharp blades
- Large, comfortable rings
- 56-58 Rockwell perfect for embroidery, sewing, fabric, electronics and more
- Made in USA
Specifications
- Blade MaterialCarbon Steel
- Handle MaterialMetal
- Height0.0000
- Length0.0000
- Weight0.09 lbs
- Width0.0000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data