Motion
G435
Tailor Point Scissor, 5-Inch
Mi Item #09032130
MFR #G435
Price$36.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tailor Point Scissor, 5-Inch
Mi Item #09032130
MFR #G435

Mfr description
G435 TAILOR POINT SCISSOR, 5-INCH
  • Scissors are made of chrome over nickel plated, carbon steel
  • Tailor point scissors featuring extra sharp and hard blades
  • Sharp tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.18/each

Specifications

Dimensions

  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.16 lbs
  • Width
    0.0000

Details

  • Blade Material
    Steel
  • Handle Material
    Plastisol Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)