Motion
G46HC
Safety Scissors with Large Rings, 6-Inch
MI ITEM #09032131
MFR #G46HC
Price$30.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Scissors with Large Rings, 6-Inch
MI ITEM #09032131
MFR #G46HC

Mfr description
G46HC SAFETY SCISSORS WITH LARGE RINGS,
  • Scissors are made of chrome over nickel plated, carbon steel
  • Rounded tips on these Safety Scissors protect against injury and damage to material
  • Scissors are proudly made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.58/each

Specifications

Dimensions

  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.22 lbs
  • Width
    0.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)