Motion
GHTC5B
Threadclip, Blunt Tips, 4-1/2-Inch
MI ITEM #09032149
MFR #GHTC5B
List Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadclip, Blunt Tips, 4-1/2-Inch
MI ITEM #09032149
MFR #GHTC5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.74/each for your price

Overview

Mfr description
GHTC5B THREADCLIP, BLUNT TIPS, 4-1/2-INC
  • Threadclip constructed of nickel plated carbon steel
  • Scissors are proudly made in the USA
  • Durable enough to stand up to the demands of professionals that use them everyday
  • Comfortable handles

Specifications

  • Blade Length
    1-3/8 in
  • Blade Material
    Carbon Steel
  • Blade Type
    Standard Straight
  • Handle Material
    Metal
  • Harmonization Code
    8203300000
  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.16 lbs
  • Width
    0.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text