Motion
H445
Safety Scissors, 5-Inch
MI ITEM #09032157
MFR #H445
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Scissors, 5-Inch
MI ITEM #09032157
MFR #H445

Mfr description
H445 SAFETY SCISSORS, 5-INCH
  • Scissors constructed of chrome over nickel plated carbon steel
  • These safety scissors are made with high grade steel
  • Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Dimensions

  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.49 lbs
  • Width
    0.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)