Motion
HTC5
Threadclip, 4-1/2-Inch
MI ITEM #09032158
MFR #HTC5
List Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadclip, 4-1/2-Inch
MI ITEM #09032158
MFR #HTC5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.74/each for your price

Overview

Mfr description
HTC5 THREADCLIP, 4-1/2-INCH
  • Scissors constructed with nickel plated carbon steel
  • Threadclips with spring action
  • Ball bearing design
  • Durable enough to stand up to the demands of professionals that use them everyday
  • Made in USA

Specifications

  • Blade Length
    1-3/8 in
  • Blade Material
    Steel
  • Blade Type
    Standard
  • Handle Material
    Steel
  • Height
    0.6 in
  • Length
    4.5 in
  • Manufacturer Product Page
  • Weight
    0.162 lbs
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text