Motion
HVNCVT-2
Test & Measurement - Voltage Tester
Mi Item #09032159
MFR #HVNCVT-2
Price$1,106.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - Voltage Tester
Mi Item #09032159
MFR #HVNCVT-2

Mfr description
HVNCVT-2 BROAD RANGE NON-CONTACT VOLTAGE
  • Use to check for the presence of voltage in overhead conductors or to find faults in cables
  • 7 sensitivity ranges up to 230kV AC (240V, 4.2kV, 15kV, 25kV, 35kV, 69kV, 115kV, 230kV)
  • Audible and visual signals indicate the presence of voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.73/each

Specifications

Dimensions

  • Length
    10.4 in
  • Weight
    1.37 lbs

Details

  • Application
    For Detects Voltage Up to 230 kVAC in Overhead Conductors
  • Circuit Tester Type
    Voltage Tester
  • Max Voltage Measurement
    230 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)