1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
KN1500PEX
Web-Strap Ratchet Hoist
Mi Item #
09032165
MFR #
KN1500PEX
Price
$1,180.99
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC KN1500PEX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
KN1500PEX
Web-Strap Ratchet Hoist
Mi Item #
09032165
MFR #
KN1500PEX
Mfr description
KN1500PEX WEB-STRAP RATCHET HOIST
Large, non-conductive dial (drum knob) allows web slack to be adjusted with ease
360-degree handle rotation
3/4-ton single line and 1-1/2-ton double line load rating
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,180
.99
/each
Add to Cart
Specifications
Dimensions
Height
4.05 in
Length
26.1 in
Weight
12.5 lbs
Width
6.75 in
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items