1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
KN1500PEXH
Web-Strap Ratchet Hoist with Hot Rings
Mi Item #
09032166
MFR #
KN1500PEXH
Price
$1,475.36
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC KN1500PEXH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
KN1500PEXH
Web-Strap Ratchet Hoist with Hot Rings
Mi Item #
09032166
MFR #
KN1500PEXH
Mfr description
KN1500PEXH WEB-STRAP RATCHET HOIST WITH
Tight ratcheting mechanism allows precise tensioning with less work and fatigue
1-1/2-ton double line, 3/4-ton single line load rating
Non-conductive dial allows web slack to be adjusted with ease
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,475
.36
/each
Add to Cart
Specifications
Dimensions
Height
4.275 in
Length
27.45 in
Weight
13.6 lbs
Width
6.75 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items