Motion
KT152T
Ratchet - Slim Head Shape, 13.25 in Overall Length
MI ITEM #09032172
MFR #KT152T
Your Price$215.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Slim Head Shape, 13.25 in Overall Length
MI ITEM #09032172
MFR #KT152T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.09/each(List $247.35)

Overview

Mfr description
KT152T LINEMAN'S SLIM RATCHETING WRENCH
  • Ratcheting Wrench features four sizes in one tool (4-in-1)
  • 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch combination square socket sizes
  • Works on most common utility pole hardware, such as lag bolts, C clamps and suspension bolts
  • Bolt-through design allows bolts to pass through the socket
  • Fully integrated handle for durability and non-slip grip for comfort
  • Tether hole to keep it connected when working at height
  • Bright yellow socket for easy visibility

Specifications

  • Head Shape
    Slim
  • Overall Length
    13.25 in
  • Accessories
    TT1~
  • Height
    2.25 in
  • Length
    13.25 in
  • Width
    3.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text