Motion
KT223X4
Lineman's Ratcheting 4-in-1 Box Wrench
MI ITEM #09032173
MFR #KT223X4
Your Price$50.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Ratcheting 4-in-1 Box Wrench
MI ITEM #09032173
MFR #KT223X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.88/each(List $71.23)

Overview

Mfr description
KT223X4 LINEMAN'S RATCHETING 4-IN-1 BOX
  • 4-in-1 Lineman's Ratcheting Box Wrench with 1/2-, 9/16-, 5/8- and 3/4-Inch sockets feature smooth edges to provide extra comfort during use
  • Compact size makes it easy to store in a toolbox or carry on the job
  • Four 12-point sockets ensure a tight and secure grip on nuts of different sizes
  • Grooved handles provide a non-slip grip for added safety and precision
  • Made in the USA
  • Reverse ratcheting action provides added flexibility in various applications
  • Chrome plated finish prevents rust and corrosion for long-lasting use
  • Clearly marked sockets allow for easy identification and quick selection of the desired size

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    2
  • Wrench Size
    1/2 in, 9/16 in, 5/8 in, 3/4 in
  • Overall Length
    8.25 in
  • Ratchet
    Yes
  • Weight
    0.7 lbs
  • Height
    0.9 in
  • Length
    9 in
  • Width
    1.35 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought