Motion
NRHD3
Impact Socket - 3/4 in, 1 in, 1-1/8 in Socket Size, 7/16 in Drive, 4 PT, Standard Type
MI ITEM #09032250
MFR #NRHD3
List Price$568.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in, 1 in, 1-1/8 in Socket Size, 7/16 in Drive, 4 PT, Standard Type
MI ITEM #09032250
MFR #NRHD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.13/each for your price

Overview

Mfr description
NRHD3 SINGLE-ENDED IMPACT SOCKET
  • Impact Socket with three square socket sizes: 3/4-Inch, 1-Inch and 1-1/8-Inch on same end of tool
  • Extend or retract the head for easy access to the size you need
  • Includes a 7/16-Inch hex quick-change adapter
  • Hollow shaft allows use on long threaded bolts
  • Made in USA
  • Three sizes in one socket saves time
  • Reduces risk of dropping
  • Replacement adapter is available (NRHDA3)

Specifications

  • Drive Size
    7/16 in
  • Socket Size
    3/4 in, 1 in, 1-1/8 in
  • Socket Points
    4 PT
  • Overall Length
    10.0000 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text