Motion
NRHD4
Impact Socket - 3/4 in, 13/16 in, 1 in, 1-1/8 in Socket Size, 1/2 in Drive, 4 PT, Hex Bit Type, Color Coded Finish
Mi Item #09032251
MFR #NRHD4
Price$387.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in, 13/16 in, 1 in, 1-1/8 in Socket Size, 1/2 in Drive, 4 PT, Hex Bit Type, Color Coded Finish
Mi Item #09032251
MFR #NRHD4

Mfr description
NRHD4 4-IN-1 SQUARE IMPACT SOCKET
  • Single-ended impact socket with hands free adjustment between socket sizes
  • Two coaxial spring-loaded sockets in one tool
  • Includes 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch square socket sizes plus a 7/16-Inch hex quick-change adapter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.64/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    7.0000 in
  • Socket Size
    3/4 in, 13/16 in, 1 in, 1-1/8 in

Details

  • Finish Coating
    Color Coded
  • Material
    Steel
  • Socket Points
    4 PT
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)