Motion
NRHDA4
Adapter for NRHD4
MI ITEM #09032253
MFR #NRHDA4
Your Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter for NRHD4
MI ITEM #09032253
MFR #NRHDA4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.60/each(List $101.89)

Overview

Mfr description
NRHDA4 ADAPTER FOR NRHD4
  • 7/16-Inch hex quick-release adapter for Cat. No. NRHD4
  • 1/2-Inch male square, works with a 7/16-Inch impact driver
  • Lock pin secures socket
  • Black phosphate for corrosion resistance
  • Overall length: 2-15/32-Inch (6.3 cm)
  • Adapter sold individually and included with the 4-in-1 Impact Socket (NRHD4)

Specifications

  • Accessory Type
    Impact Socket Adapter
  • Drive Size
    7/16 in
  • Height
    0.45 in
  • Width
    0.45 in
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text