Motion
VDV000-133

KLEIN TOOLS INC
VDV000-133

18-Compartment VDV ProTech™ Transport Tool Case
Mi Item #09032283
MFR #VDV000-133
Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV000-133

18-Compartment VDV ProTech™ Transport Tool Case
Mi Item #09032283
MFR #VDV000-133

Mfr description
VDV000-133 12-COMPARTMENT VDV PROTECH TR
  • Upper tier features (12) organizational compartments designed for small parts like connectors, screws or other small pieces you have lying around
  • Lower tier has (6) larger and deeper compartments for any medium size tools like wire strippers and crimpers
  • Heavy duty plastic makes the case surprisingly lightweight, despite its durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.84/each

Specifications

Dimensions

  • Height
    5.85 in
  • Length
    16.425 in
  • Width
    9.225 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)