Overview
Mfr description
VDV001-833 VDV PROTECH DATA & COAXIAL KI
- All the tools needed to install twisted pair & coaxial cables including:
- Lightweight, VDV ProTech™ Transport tool case with 12 organizational compartments for small parts and a large, open section for hand tools
- Coax Cable Stripper - 2-Level, Radial (VDV110-061)
- Compression Crimper-Lateral, Multi-Connector (VDV211-063)
- Compact Ratcheting Modular Crimper (VDV226-107)
- Klein-Kurve® Multi-Cable Cutter (63020)
- Stainless Steel Free-Fall Snip (2100-8)
- Strain Relief Boot for RJ45 Modular Data Plugs (VDV824-632) - 10-pack
- Modular Data Plugs for RJ45 - CAT5e (VDV826-628) - 10-packs (2x)
- Modular Data Plugs for RJ45 - CAT6 (VDV826-603) - 25-pack
Specifications
- Tool TypeKit
- Height9.225 in
- Length17.1 in
- Weight10.98 lbs
- Width9.788 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data