Motion
VDV002-820

KLEIN TOOLS INC
VDV002-820

Coax Push-On Connector Installation and Test Kit
MI ITEM #09032285
MFR #VDV002-820
List Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV002-820

Coax Push-On Connector Installation and Test Kit
MI ITEM #09032285
MFR #VDV002-820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.60/each for your price

Overview

Mfr description
VDV002-820 COAX PUSH-ON CONNECTOR INSTAL
  • Includes the tools needed to prepare, connect and test coax cables
  • Radial Stripper designed for easy single operation coax cable preparation
  • Compact Coax Explorer2 Tester tests and verifies the connections (good/open/short)
  • Six included push-on connectors (RG6/6QS) feature a tool-less, patented cable grip design for easy installation and strong hold

Specifications

  • Tool Type
    Kit
  • Height
    0.433 in
  • Length
    0.913 in
  • Weight
    0.28 lbs
  • Width
    0.433 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text