1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV011-852
Coax Cable Installation Kit with Hip Pouch
Mi Item #
09032287
MFR #
VDV011-852
Price
$90.02
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV011-852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV011-852
Coax Cable Installation Kit with Hip Pouch
Mi Item #
09032287
MFR #
VDV011-852
Mfr description
VDV011-852 COAX CABLE INSTALLATION KIT W
Includes all the tools needed to cut, strip and crimp compression F-connectors to RG59/RG6/RG6Q cables
Exclusive custom molded freestanding hip pouch with durable metal belt clip (made in the USA)
Multi-Cable Cutter (Cat. No. 63020) has precision shear-type blades for easier cutting and double-dipped comfort grips with curved handles
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$90
.02
/each
Add to Cart
Specifications
Dimensions
Height
11 in
Length
6.75 in
Weight
1.6 lbs
Width
2.5 in
Details
Connector Type
Compression F-Connector
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items