1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV026-831
VDV ProTech™ Data Kit
Mi Item #
09032289
MFR #
VDV026-831
Price
$254.69
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC VDV026-831
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV026-831
VDV ProTech™ Data Kit
Mi Item #
09032289
MFR #
VDV026-831
Mfr description
VDV026-831 VDV PROTECH DATA KIT
The VDV ProTech™ Data Kit has the tools you need to install twisted pair cables including:
One VDV ProTech™ Transport which is a lightweight tool case with 12 organizational compartments for small parts and a large, open section to hold hand tools
One Compact Ratcheting Modular Crimper (VDV226-107)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$254
.69
/each
Add to Cart
Specifications
Dimensions
Height
9.225 in
Length
17.1 in
Weight
7.344 lbs
Width
9.788 in
Details
Tool Type
Kit
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items