Motion
VDV110-095

KLEIN TOOLS INC
VDV110-095

Coax Cable Radial Stripper
Mi Item #09032290
MFR #VDV110-095
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV110-095

Coax Cable Radial Stripper
Mi Item #09032290
MFR #VDV110-095

Mfr description
VDV110-095 COAX CABLE RADIAL STRIPPER
  • Durable high-carbon steel cutting blades automatically adjust to different cable diameters
  • Complete 2-level cable prep/stripping in one step to 5/16-Inch and 1/4-Inch (7.9 mm and 6.4 mm)
  • It preps/strips five different series of RG cables including: RG59, RG6, RG6Q, RG11 and RG7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Max Compatible Wire Size
    0.3125 in
  • Min Compatible Wire Size
    0.25 in

Details

  • Includes Crimper
    No
  • Self Adjusting
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)