Motion
VDV500-063

KLEIN TOOLS INC
VDV500-063

TONER-PRO TONE GENERATOR
Mi Item #09032300
MFR #VDV500-063
Price$84.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV500-063

TONER-PRO TONE GENERATOR
Mi Item #09032300
MFR #VDV500-063

Mfr description
VDV500-063 TONER-PRO TONE GENERATOR
  • Professional grade analog tone generator for open-ended, non-active wiring
  • For use with Probe-Pro Tracing Probe (VDV500-123) required (sold separately)
  • Five distinct tone cadences
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.82/each

Specifications

Dimensions

  • Length
    2.5 in
  • Weight
    0.4 lbs

Details

  • Application
    For Wire Toning
  • Battery Type
    AAA
  • Material
    Plastic and Metal
  • Standards
    CE Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)