Motion
VDV500-123

KLEIN TOOLS INC
VDV500-123

Probe-PRO Tracing Probe - Light, Sound
Mi Item #09032301
MFR #VDV500-123
Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV500-123

Probe-PRO Tracing Probe - Light, Sound
Mi Item #09032301
MFR #VDV500-123

Mfr description
VDV500-123 PROBE-PRO TRACING PROBE
  • Traces open-ended, non-energized wiring when used with Toner-Pro Tone Generator (VDV500-063, sold separately)
  • Responsive, durable, replaceable non-metallic, conductive tip
  • Work light for use in dark spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.84/each

Specifications

Dimensions

  • Length
    9 in
  • Weight
    0.3 lbs

Details

  • Application
    For Wire Tracing
  • Battery Type
    AAA
  • Indicator Type
    Sound
  • Material
    Plastic and Metal
  • Standards
    CE Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)