Specifications
Dimensions
- Weight0.82 lbs
Details
- Accessory TypeElectrical Wire Tracing Set
- ApplicationTracing, Wire Toning
- For Use WithData, Testor, Video, Voice
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)