Motion
VDV512-110

KLEIN TOOLS INC
VDV512-110

Remote Kit for Coax Explorer® Tester
MI ITEM #09032318
MFR #VDV512-110
List Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV512-110

Remote Kit for Coax Explorer® Tester
MI ITEM #09032318
MFR #VDV512-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.84/each for your price

Overview

Mfr description
VDV512-110 REMOTE KIT FOR COAX EXPLORER
  • For use with Klein Tools Coax Explorer®2 Tester
  • Tests coaxial cable and maps up to 4 locations (Coax Explorer®2 Tester required)
  • Kit includes snap-on remote holder, 4 color-coded push-on remotes and an F-adapter
  • Remotes snap into the holder which conveniently clips onto the Klein® Coax Explorer® 2 Tester, sold separately
  • Klein Tools Coax Explorer®2 Tester (VDV512-100) available separately

Specifications

  • For Use With
    VDV512-100 Coax Explorer® 2 Tester
  • Length
    2.5 in
  • Height
    0.5 in
  • Weight
    0.125 lbs
  • Width
    2.25 in
  • Accessory Type
    Remote Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text