1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV726-125
Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers
Mi Item #
09032321
MFR #
VDV726-125
Price
$17.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
KLEIN TOOLS INC VDV726-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV726-125
Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers
Mi Item #
09032321
MFR #
VDV726-125
Mfr description
VDV726-125 JUMPER CABLE FOR TEST-N-MAP R
Converts an RJ45 jack to an RJ11/12 jack
Unique design
Will not damage RJ45 connector pins 1 and 8
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.22
/each
Add to Cart
Specifications
Dimensions
Height
0.9 in
Length
9 in
Weight
0.013 lbs
Width
0.9 in
Wire Length
9 in
Details
Accessory Type
Universal RJ11/RJ12 Jumper Cable
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items