Overview
Mfr description
VDV770-500 ZIPPER POUCH FOR TONE AND PRO
- Custom zipper pouch for convenient storage
- For use with the Tone and Probe PRO Kit (VDV500-820)
- Holds both the Tone-PRO (VDV500-063) and Probe-PRO (VDV500-123) - sold separately
- Padded divider keeps tools separate
- Padded outside for added protection
- 11.2-Inch x 5.9-Inch x 0.4-Inch
- Black with Klein Tools logo
Specifications
- Weight0.1 lbs
- Features & Benefits• Custom zipper pouch for convenient storage • For use with the Tone and Probe PRO Kit (VDV500-820) • Holds both the Tone-PRO (VDV500-063) and Probe-PRO (VDV500-123) - sold separately • Padded divider keeps tools separate • Padded outside for added protection • 11.2-Inch x 5.9-Inch x 0.4-Inch • Black with Klein Tools logo
- Height0.3 in
- Length11 in
- Width6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data