1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV770-834
Commander™ Test-n-Map™ Remote Kit
Mi Item #
09032324
MFR #
VDV770-834
Price
$348.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
KLEIN TOOLS INC VDV770-834
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV770-834
Commander™ Test-n-Map™ Remote Kit
Mi Item #
09032324
MFR #
VDV770-834
Mfr description
VDV770-834 COMMANDER TEST-N-MAP REMOTE
Test, map and identify up to 8 locations in a single step
Cuts testing and identification time in half
Includes: 7 Test-n-Map™ Remotes (#2 - #8), 8 threaded male to push-on female coaxial push-on F adapters, 8 RJ45 jumper test cables, Test-n-Map™ Remote Verification Test Cable (18-Inch), zipper bag
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$348
.00
/each
Add to Cart
Specifications
Dimensions
Height
2.025 in
Length
13.725 in
Weight
1.438 lbs
Width
8.775 in
Details
Accessory Type
Remote Kit
Standards
CE Certified
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items