Motion
VDV999-076

KLEIN TOOLS INC
VDV999-076

Replacement Blade for Ratcheting Pass-Thru™ Crimper
MI ITEM #09032333
MFR #VDV999-076
Your Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV999-076

Replacement Blade for Ratcheting Pass-Thru™ Crimper
MI ITEM #09032333
MFR #VDV999-076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.90/each(List $12.37)

Overview

Mfr description
VDV999-076 REPLACEMENT BLADE FOR RATCHET
  • For Use with Pass-Thru™ Crimper VDV226-110
  • Durable, heat treated blades
  • Klein's Pass-Thru Crimper blade lasts over 2,000 cuts
  • For voice and data applications tool
  • Blades cut paired-conductor cables (round STP/UTP and flat-satin phone cables)
  • Fast, easy replacement
  • Replacement kit includes two blades and two screws

Specifications

  • Number Of Pieces
    2
  • Height
    2 in
  • Length
    3 in
  • Weight
    0.013 lbs
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text