Motion
9560DU-S2

GGB BEARINGS
9560DU-S2

95 mm Bore, 60 mm Length, Metal-Polymer Composite Material
Mi Item #09032573
MFR #9560DU-S2
Price$261.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
9560DU-S2

95 mm Bore, 60 mm Length, Metal-Polymer Composite Material
Mi Item #09032573
MFR #9560DU-S2

Mfr description
9560DU-S2 METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.77/each

Specifications

Dimensions

  • Inside Diameter
    95 mm
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    100 mm
  • Overall Length
    60 mm
  • Recommended Shaft Size
    3.7402 in, 95 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;Pre-finished
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Cylindrical Bush 95mm ID x 100mm OD x 60mm Width
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    100 035/100.000 mm;3 9384/3.937 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)