Motion
1619
1" 6X19 IWRC DOMESTIC
MI ITEM #09032591
MFR #1619
Price$18.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 6X19 IWRC DOMESTIC
MI ITEM #09032591
MFR #1619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.84/ft

Specifications

Dimensions

  • Diameter
    1 in
  • Weight
    1.85 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    BULK WIRE ROPE
  • UPC_NO
    697886640279
  • Warranty
    Warranty

Overview

Mfr description
1619 1" 6X19 IWRC DOMESTIC
  • Domestic Rope
  • 6X19 IWRC EIPS Construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought