Motion
2619
2" 6X19 IWRC DOMESTIC
MI ITEM #09032593
MFR #2619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" 6X19 IWRC DOMESTIC
MI ITEM #09032593
MFR #2619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2619 2" 6X19 IWRC DOMESTIC
  • Domestic Rope
  • 6X19 IWRC EIPS Construction

Specifications

  • Material
    STEEL
  • Diameter
    2 in
  • Type
    BULK WIRE ROPE
  • Warranty
    Warranty
  • Color
    SELF
  • Country of Origin
    US
  • Weight
    7.39 lb
  • UPC_NO
    697886640293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text