Motion
2637
2" 6X37 IWRC DOMESTIC
MI ITEM #09032594
MFR #2637
List Price$81.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" 6X37 IWRC DOMESTIC
MI ITEM #09032594
MFR #2637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.56/ft for your price

Overview

Mfr description
2637 2" 6X37 IWRC DOMESTIC
  • Domestic Rope
  • 6X37 IWRC EIPS Construction

Specifications

  • Material
    STEEL
  • Diameter
    2 in
  • Type
    BULK WIRE ROPE
  • Warranty
    Warranty
  • Color
    SELF
  • Country of Origin
    US
  • Weight
    7.39 lb
  • UPC_NO
    697886640309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought