Motion
4406
2-3-TON ALLOY STAINLESS STEEL LATCH KIT 4X406 FOR OLD STYLE RIGGING HOOK
MI ITEM #09032597
MFR #4406
Your Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3-TON ALLOY STAINLESS STEEL LATCH KIT 4X406 FOR OLD STYLE RIGGING HOOK
MI ITEM #09032597
MFR #4406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.24/each(List $16.38)

Overview

Mfr description
4406 2-3-TON ALLOY STAINLESS STEEL
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
  • Fits 2t and 3t 4X406 for old style rigging hook

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886640330
  • UPC_NO
    697886640330
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text