Motion
4416
15-TON ALLOY STAINLESS STEEL LATCH KIT 4X416 FOR OLD STYLE RIGGING HOOK
MI ITEM #09032601
MFR #4416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15-TON ALLOY STAINLESS STEEL LATCH KIT 4X416 FOR OLD STYLE RIGGING HOOK
MI ITEM #09032601
MFR #4416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4416 15-TON ALLOY STAINLESS STEEL LATCH
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
  • Fits 15-ton Hook 4X416 for old style rigging hook

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886640378
  • UPC_NO
    697886640378
  • Weight
    0.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text