Motion
4418
22-TON ALLOY STAINLESS STEEL LATCH KIT 4X418 FOR OLD STYLE RIGGING HOOK
Mi Item #09032602
MFR #4418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-TON ALLOY STAINLESS STEEL LATCH KIT 4X418 FOR OLD STYLE RIGGING HOOK
Mi Item #09032602
MFR #4418

Mfr description
4418 22-TON ALLOY STAINLESS STEEL LATCH
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.58 lbs

Details

  • Color
    SILVER
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886640385
  • Material
    STEEL
  • UPC_NO
    697886640385
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)