Motion
09393
HOIST RING 8000LB CENTER PULL 7/8"-9 X 1-1/4" STANDARD CLEVIS
MI ITEM #09032609
MFR #09393
List Price$601.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 8000LB CENTER PULL 7/8"-9 X 1-1/4" STANDARD CLEVIS
MI ITEM #09032609
MFR #09393

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$601.28/each for your price

Overview

Mfr description
09393 HOIST RING 8000LB CENTER PULL
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
  • Black oxide finish resists corrosion

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Working Load Limit
    8000 lb
  • Warranty
    Warranty
  • Type
    HOIST RING
  • Package Type
    Box
  • Country of Origin
    US
  • Package Height
    10 in
  • Package Width
    20 in
  • Weight
    7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text